Beli Amplas Gunpla di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kennedy Half Round Diamond File (Kikir Setengah Lingkaran)
    Mulai

    Rp74.900

    Kennedy Half Round Diamond File (Kikir Setengah Lingkaran)
    Deskripsi:
    Half Round Diamond Needle File 16cm. Available in seven shapes and two grain sizes offering the solution to finishing problems where material hardness makes conventional files ineffective. Plated with finely selected diamond powder, 120 - 150 mesh. Can be used on tungsten carbide, ceramics, carbon, glass, fibreglass and hardened steels such as stainless steel, nimonics, titanium etc.
    atribut:
    • Handle Material: Plastic
    • Overall Length: 160mm
    • Type: Half Round
  2. monotaro Double-Edged Diamond File (Kikir)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp99.900

    monotaro Double-Edged Diamond File (Kikir)
    Deskripsi:
    Surface diamond coating improves grindability and abrasion resistance. -Wood patterns are easy to fit in hands, slip harder and improve work efficiency.
    atribut:
    • Material: Body: Steel / Surface Diamond Coated Grip: Tree
  3. YAMAGUCHI Diamond Hand File
    Mulai

    Rp369.900

    YAMAGUCHI Diamond Hand File
    atribut:
    • Abrasive Grain Size: #1000
    • Main Unit Dimensions (mm): 50x25x6
    • Material: Structural carbon steel (S45C)
  4. Tsubosan Diamond File K-12 Flat Taper # 150
    Mulai

    Rp569.900

    Tsubosan Diamond File K-12 Flat Taper # 150
    atribut:
    • File Part Dimension (mm): 50
    • Grain Size: 150
    • Overall Length (mm): 170
    • TRUSCO Number: 852-8849
  5. Nagoya Diamond Industrial File for Precision
    Mulai

    Rp989.900

    Nagoya Diamond Industrial File for Precision
    atribut:
    • Length of File: 70
    • Overall Length (mm): 200
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Shape: Flat
    • Thickness (mm): 2
    • Width (mm): 8
  6. MR. HOBBY Mr. Diamond File
    Mulai

    Rp199.900

    MR. HOBBY Mr. Diamond File
    Deskripsi:
    #600 flat type diamond file, which is most suitable for fine polishing surfaces after etching, etc. The blade of the file is finished with a diamond coating, and the cutting performance is improved.
  7. STRAUSS Diamond-Coated Needle Files & Sets
    Mulai

    Rp1.799.900

    STRAUSS Diamond-Coated Needle Files & Sets
    Deskripsi:
    The slim body of diamond-coated needle files allows a focused touch for precision filing applications. They are wider than escapement files, so they file larger surfaces and remove material more quickly.
    atribut:
    • UNSPSC: 27111902
    • Abrasive Material: Diamond
    • File Style: Swiss Pattern File
  8. TRUSCO Diamond Needle File (Kikir Tangkai)
    56%
    Mulai

    Rp389.900

    TRUSCO Diamond Needle File (Kikir Tangkai)
    Deskripsi:
    It is the highest quality diamond file using the metal of Switzerland Barrobes company. Ideal for grinding/polishing of hard objects.
    atribut:
    • Blade Length (mm): 70
    • Weight (g): 7
    • Overall Length (mm): 140
    • Purpose of Use: Optimum for grinding and polishing of hardened material. Small diameter hole, chamfer, grinding, core polishing and finish polishing, etc.
Daftar Harga Amplas Gunpla Terbaru November 2026
GOEI Diamond File (Kikir)Rp219.900
Kennedy Half Round Diamond File (Kikir Setengah Lingkaran)Rp74.900
monotaro Double-Edged Diamond File (Kikir)Rp99.900
YAMAGUCHI Diamond Hand FileRp369.900
Tsubosan Diamond File K-12 Flat Taper # 150Rp569.900
Nagoya Diamond Industrial File for PrecisionRp989.900
MR. HOBBY Mr. Diamond FileRp199.900
STRAUSS Diamond-Coated Needle Files & SetsRp1.799.900
TRUSCO Diamond Needle File (Kikir Tangkai)Rp389.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)